Shop All Feeler Gauges
Precision Brand
Shim Stock, Blue, .005", Poly, 5"x20"
Mfr # 44135
Zoro # G3786581
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet
- Material Polyester
- Thickness (In.) 0.0050
- Thickness (mm) .127
- Shim Length 20 in
Product Information
- Brand Precision Brand
- MFR # 44135
- Zoro # G3786581
- UPC # 698158441358
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Shim Length | 20 in |
Width Tolerance | +/-0.063 in |
Width | 5" |
Length Tolerance | +/-0.063 in |
Size | 5 x 20" |
Shim Width | 5 in |
Length | 20" |
Description
Whether you are working on a car or motorcycle, the Precision Brand 44135 Shim Stock is the tool to have. It has an 0.0050" thickness and 5" width that allows you to measure spaces between components. The blue plastic sheet is made of durable material that can withstand temperatures ranging from -90 degrees F to 300 degrees F. This shim stock has a length of 20 in., making it easy for you to hold onto it when measuring. A great way to find out if parts are too tight or too loose, this feeler gauge also comes with markings every 1/32". The Precision Brand Shim Stock will be an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shearing Dies (49-16-1316)
- POSI LOCK Cage, For Hydraulic Puller (PH-20653)
- BON TOOL Bon 62-345 Edger Curvend 6X4 1/2"r 5/8"l Comfort Grip Handle (62-345)
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- PRECISION BRAND Feeler Gauge, 0.0140x12 L, PK12 (19465)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- Precision Brand Precision Gauges & Accessories