Shop All Shim Stock Assortments
Precision Brand
Shim Stock Assortment 6" x 18", Low Carbon, Pk12
Mfr # 16950
Zoro # G2896722
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Thickness Range (In.) 0.001 to 0.015
- Number of Pieces 12
- Thickness Tolerance +/-0.0001 in; +/-0.00015 in; +/- 0.0002 in; +/-0.0003 in; +/-0.0005 in; +/-0.0005 in; +/-0.0005 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in
Product Information
- Brand Precision Brand
- MFR # 16950
- Zoro # G2896722
- UPC # 698158169504
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Width Tolerance | +/-0.005 in |
Shim Width | 6 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 18" |
Width | 6" |
Length | 18" |
Number of Sizes | 12 |
Description
Shim Stock Assortment, System of Measurement Inch, Shim Length 18 in, Shim Width 6 in, Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.0001 in; +/-0.00015 in; +/- 0.0002 in; +/-0.0003 in; +/-0.0005 in; +/-0.0005 in; +/-0.0005 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in; +/-0.00075 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 12 In (17145)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 3/4" W (40S1.75-36)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0300" Thickness, Pk20 (42130)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0050" Thickness, Pk20 (42106)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42904)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0100" Thickness, Pk20 (42142)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15, Grade: 1008-1010 (16685)
- ZORO SELECT Slotted Shim 4 x 4" x 0.125", Pk5 (36D756)
- Precision Brand Shim Stock Assortments