Precision Brand

Precision Brand 605-16130 16A1 .001 Steel Shimstock 6 Inchx10


product price: $50.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Full hard cold rolled steel shim stock.
  • Other Tes available.
  • Width: 6 in.
  • Length: 100 in.
  • Thickness: 0.0010 in.
  • Material: Low Carbon Steel.
  • Hardness: 90.0 Rb (Min) 100.0 Rb (Max).
  • Thickness Tolerance (-): 10.00000% (Min).
  • Thickness Tolerance (+): 10.00000% (Max).
  • Tensile Strength: 80000 psi.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.