Shop All Specialty Coatings
Precision Brand
Hot Melt Strippable Protective Coating
Mfr # 43320
Zoro # G903529056
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Resin Type Cellulose Acetate Butyrate Base
- Coating Type Heat Resistant Coating
- For Use On Cutting Tools, Gages, Gears, Saw Blades
- Dry Time 1 min
Product Information
- Brand Precision Brand
- MFR # 43320
- Zoro # G903529056
- UPC # 698158433209
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 5 lb |
Details
Color | Green |
Base Type | Solvent |
Resin Type | Cellulose Acetate Butyrate Base |
Coating Type | Heat Resistant Coating |
For Use On | Cutting Tools, Gages, Gears, Saw Blades |
Dry Time | 1 min |
Standards | OSHA |
Item | Hot Melt Strippable Protective Coating |
Rubber Item Type | Coating |
Container Type | Bag |
Heat Resistant | Flammable |
Features | Strippable |
Minimum Application Temperature | 320 Degrees F |
Roof Application | Protective Tool Coating |
Sub Brand | Hot Melt |
Maximum Application Temperature | 340 Degrees F |
Description
Hot Melt Strippable Protective Coating, Green, Dry Time 1 min, Standards OSHA
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Ext Pole Twist-Lok 2'-4' (9224)
- ZORO SELECT 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH7)
- WORK TOOLS Whizz Trim Painter with Refill Pad (20141)
- MINWAX Stain Fnsh Wd Honey Pine 1/2Pt (21310)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43315)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43025)
- PRECISION BRAND Hot Melt Melting Pot (43905)
- ZINSSER 1 Gal Green Wolman, WoodLife Coppercoat (01901A)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Dry Time: 2 to 24 hr (301992)
- RAINGUARD BRANDS 5 Gal. VandlGuard Single-Part Urethane, Matte, Clear (VG-7023)
- LOCTITE Protective Coating, MAXI-COAT 16 oz (LOC51211)
- Precision Brand Specialty Coatings