Shop All Specialty Coatings
Precision Brand
Hot Melt Strippable Protective Coating
Mfr # 43315
Zoro # G703529058
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Resin Type Cellulose Acetate Butyrate Base
- Coating Type Heat Resistant Coating
- For Use On Cutting Tools, Gages, Gears, Saw Blades
- Dry Time 1 min
Product Information
- Brand Precision Brand
- MFR # 43315
- Zoro # G703529058
- UPC # 698158433155
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 5 lb |
Details
Color | Red |
Base Type | Solvent |
Resin Type | Cellulose Acetate Butyrate Base |
Coating Type | Heat Resistant Coating |
For Use On | Cutting Tools, Gages, Gears, Saw Blades |
Dry Time | 1 min |
Item | Hot Melt Strippable Protective Coating |
Standards | OSHA |
Sub Brand | Hot Melt |
Rubber Item Type | Coating |
Container Type | Bag |
Maximum Application Temperature | 340 Degrees F |
Features | Strippable |
Roof Application | Protective Tool Coating |
Heat Resistant | Flammable |
Minimum Application Temperature | 320 Degrees F |
Description
Hot Melt Strippable Protective Coating, Red, Dry Time 1 min, Standards OSHA
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Bleaching Stain Semi-Transparent Natural Driftwood Gray Water-Based Acrylic Bleaching Stain 1 (140.0010241.007)
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 qt (63010444)
- VALSPAR Porch and Floor Paint, Satin, Gray, 1 gal (027.0001533.007)
- GRACO Spraygun Airls Graco Sg3 (243012)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43320)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43025)
- PRECISION BRAND Hot Melt Melting Pot (43905)
- RUST-OLEUM Acrylic Enamel Coating, Safety Green, 1gal (314407)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- RUST-OLEUM Roof Repair Fabric, 4" x 300 ft/roll (345649)
- RUST-OLEUM Sealer and Dampproofer, 4.75 gal (347434)
- Precision Brand Specialty Coatings