Shop All Coatings and Wrap
Precision Brand
Hot Melt Coating, 5lb
Mfr # 43010
Zoro # G3073804
original price:
$96.02
9% off
new price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Protects Tools, Gauges and Metal Parts from Nicks, Corrosion and Abrasions During Storage and Shipping
- Color Clear Transparent
- Melting Temp. Range (F) 340 to 350
- Features Ethylcellulose Base;Presliced into Manageable Pieces;To Remove Coating Peels Right Off
- Max. Temperature 350 Degrees F
Product Information
- Brand Precision Brand
- MFR # 43010
- Zoro # G3073804
- UPC # 698158430109
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Container Size | 5 lb |
Details
Item | Tool Protective Coating |
Function | Protects Tools, Gauges and Metal Parts from Nicks, Corrosion and Abrasions During Storage and Shipping |
Color | Clear Transparent |
Melting Temp. Range (F) | 340 to 350 |
Features | Ethylcellulose Base;Presliced into Manageable Pieces;To Remove Coating Peels Right Off |
Max. Temperature | 350 Degrees F |
Container Type | Bag |
Material Form | Solid |
Melting Temperature Range | 340 Degrees F to 350 Degrees F |
Set Time | Less Than 60 sec |
Description
Tool Protective Coating, Clear Transparent, 5 lb, Container Type Bag, Features Ethylcellulose Base;Presliced into Manageable Pieces;To Remove Coating Peels Right Off, Function Protects Tools, Gauges and Metal Parts from Nicks, Corrosion and Abrasions During Storage and Shipping, Max. Temperature 350 Degrees F, Set Time Less Than 60 sec, Material Form Solid, Melting Temperature Range 340 Degrees F to 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk) (49-66-0712)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EM37536)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20810)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20710)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 10 In. W (SSFW309-10-50)
- Precision Brand Coatings and Wrap