Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0180 In
Mfr # 19560
Zoro # G2281562
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0180
- Thickness (mm) 0.457
- Box Contains 25 ft Coil
- Blade Width (In.) 1/2
Product Information
- Brand Precision Brand
- MFR # 19560
- Zoro # G2281562
- UPC # 698158195602
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0180 |
Thickness (mm) | 0.457 |
Box Contains | 25 ft Coil |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00047 in |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU21)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (167)
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X15)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- Precision Brand Precision Gauges & Accessories