Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0100 In
Mfr # 19390
Zoro # G1164606
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0100
- Thickness (mm) 0.254
- Temper RC 48-62
- Box Contains 25 ft Coil
Product Information
- Brand Precision Brand
- MFR # 19390
- Zoro # G1164606
- UPC # 698158193905
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Dimension Type | Inch |
Roll Length | 25 ft |
Details
Item | Feeler Gauge Stock Roll |
Material | High Carbon steel |
Thickness (In.) | 0.0100 |
Thickness (mm) | 0.254 |
Temper | RC 48-62 |
Box Contains | 25 ft Coil |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00035 in |
Hardness | RC 48-62 |
Thickness | 0.01 in |
Case Included | Yes |
Markings | Inch with Metric Equivalent |
Blade Material | Steel |
Blade Style | Straight |
Case Type | Chipboard Box |
Finish | Polished |
Tolerance | +/-0.00035 in |
Non-Magnetic | No |
Non-Marring | No |
Description
If you need to measure very small gaps, this Precision 19390 Feeler Gauge is the ideal tool. The high carbon steel blade has a thickness of 0.01 in. and a width of 1/2 in., giving it a long-lasting durability. Made from high carbon steel, the feeler gauge has a sharp tip that can be used for measuring very small gaps accurately. It has an inch marking on one side with its metric equivalent on the other side. This 25 ft coil roll comes pre-lubricated with oil for easier handling and storage. The Precision Brand 19390 Feeler Gauge is perfect for measuring extremely fine gaps, making it an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- GROZ Cutting Plier, Side/Diagonal, CV Steel (31551)
- MAKITA Random Orbit Sander, Variable Speed 5 (BO5041)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Shim Stock, Roll, SS, .020" (22147)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- Precision Brand Feeler Gauges & Sets