Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0080 In
Mfr # 19340
Zoro # G2957866
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0080
- Thickness (mm) 0.203
- Temper RC 48-62
- Box Contains 25 ft Coil
Product Information
- Brand Precision Brand
- MFR # 19340
- Zoro # G2957866
- UPC # 698158193400
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0080 |
Thickness (mm) | 0.203 |
Temper | RC 48-62 |
Box Contains | 25 ft Coil |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00025 in |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Penetrating Nozzle, 1/4 In (H-52)
- MILWAUKEE TOOL 13in1 Cushion Grip Screwdriver w/Schrader Bit (48-22-2881)
- GREY PNEUMATIC SKT 1/2" DR X 3" IMPACT LOCKING EXTENSIO (GP2243QL)
- SPEEDAIRE Right Angle Air Grinder, 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, Medium Duty, 18,000 RPM (48LZ92)
- PRECISION BRAND Shim Stock, Brown, .010", Vinyl, 5"x20" (44145)
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- Precision Brand Precision Gauges & Accessories