Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0070 In
Mfr # 19315
Zoro # G1566196
original price:
$37.19
8% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0070
- Thickness (mm) 0.178
- Thickness Tolerance +/-0.00020 in
- Box Contains 25 ft Coil
Product Information
- Brand Precision Brand
- MFR # 19315
- Zoro # G1566196
- UPC # 698158193158
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0070 |
Thickness (mm) | 0.178 |
Thickness Tolerance | +/-0.00020 in |
Box Contains | 25 ft Coil |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- STANLEY Screwdriver Set, Black (STHT60025)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- Precision Brand Precision Measuring Tools