Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0020 In
Mfr # 19175
Zoro # G1329937
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0020
- Thickness (mm) 0.051
- Blade Width (In.) 1/2
- Meets FED-GGG-G-17C
Product Information
- Brand Precision Brand
- MFR # 19175
- Zoro # G1329937
- UPC # 698158191758
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Dimension Type | Inch |
Roll Length | 25 ft |
Details
Item | Feeler Gauge Stock Roll |
Material | High Carbon steel |
Thickness (In.) | 0.0020 |
Thickness (mm) | 0.051 |
Meets | FED-GGG-G-17C |
Box Contains | 25 ft Coil |
Thickness Tolerance | +/-0.00020 in |
Temper | RC 48-62 |
Blade Style | Straight |
Blade Material | Steel |
Non-Marring | No |
Markings | Inch with Metric Equivalent |
Tolerance | +/-0.00016 in |
Hardness | RC 48-62 |
Non-Magnetic | No |
Case Type | Chipboard Box |
Case Included | Yes |
Finish | Polished |
Thickness | 0.002 in |
Description
The Precision Brand 19175 Feeler Gauge is a high-quality product that can be used for various applications. It has the accuracy and precision needed to get the job done right. The feeler gauge is made from high carbon steel with a thickness of 0.002 in.. Each blade has a width of 1/2 in., while the entire stock roll measures 25 ft. long. It also comes with inch markings, along with its metric equivalent, on each blade. This tool features RC 48-62 tempering, which allows it to maintain hardness even at higher temperatures. With the Precision Brand 19175 Feeler Gauge Stock Roll, you will always have access to an accurate measuring device that can be used for various tasks around your home or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- KO-KEN Socket 5/16 Double Square 22mm 1/4 Sq. Drive (2415A-5/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- Precision Brand Feeler Gauges