Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0090x12 L, PK12
Mfr # 19360
Zoro # G1315447
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0090
- Thickness (mm) 0.229
- Blade Length (In.) 12 in
- Temper RC 48-62
Product Information
- Brand Precision Brand
- MFR # 19360
- Zoro # G1315447
- UPC # 698158193608
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0090 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00032 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/64In, 4FL, Single, 1-1/2 (206-001000)
- BESSEY 4-11/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR12)
- DRILL AMERICA #25x12" HSS Aircraft Extension Drill Bit (DWDA/CX1225)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- PRECISION BRAND Feeler Gauge, 0.0240x12 L, PK12 (19675)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- CTA MANUFACTURING FEELER GAUGE SET-25 BLADE XTRA LONG (CTAA311)
- Precision Brand Precision Measuring Tools