Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0070x12 L, PK12
Mfr # 19310
Zoro # G1160415
original price:
$25.89
10% off
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0070
- Thickness (mm) 0.178
- Blade Length (In.) 12 in
- Thickness Tolerance +/-0.00020 in
Product Information
- Brand Precision Brand
- MFR # 19310
- Zoro # G1160415
- UPC # 698158193103
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0070 |
Thickness (mm) | 0.178 |
Thickness Tolerance | +/-0.00020 in |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Finish | Unfinished |
Hardness | RC 48-62 |
Tolerance | +/-0.00028 in |
Standards | FED-GGG-G-17C |
Thickness | 0.0070 in |
Non-Magnetic | No |
Markings | Inch |
Blade Style | Long Blade |
Blade Material | Steel |
Description
Precision Brand 19310 Feeler Gauge has a width of 1/2 in. and length of 12 in., making it perfect for getting into tight spaces. This 0.0070x12 L feeler gauge is made from high carbon steel, ensuring that it will last a long time. It has a thickness of 0.0070 in.. The feeler gauge comes with a +/-0.00020 in. thickness tolerance and +/-0.00028 in tolerance overall to ensure accuracy. It also features a hardness rating of RC 48-62 and tempering at RC 48-62 to provide strength and durability to the product as well as maintain its sharpness even after frequent use or long periods of storage. Precision Brand 19310 Feeler Gauge is one tool you can't afford not to have when working on precision equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Impact Socket (SID12119)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PRECISION BRAND Shim Stock, Brown, .010", Vinyl, 5"x20" (44145)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- PRECISION BRAND Feeler Gauge, 0.0015x12 L, PK12 (19145)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- Precision Brand Feeler Gauges & Sets