Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0060x12 L, PK12
Mfr # 19285
Zoro # G2941583
product price: $37.79
/pk 12, $3.15/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0060
- Thickness (mm) 0.152
- Blade Length (In.) 12 in
- Thickness Tolerance +/-0.00020 in
Product Information
- Brand Precision Brand
- MFR # 19285
- Zoro # G2941583
- UPC # 698158192854
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0060 |
Thickness (mm) | 0.152 |
Thickness Tolerance | +/-0.00020 in |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Non-Magnetic | No |
Tolerance | +/-0.00024 in |
Blade Material | Steel |
Markings | Inch |
Blade Style | Long Blade |
Finish | Unfinished |
Standards | FED-GGG-G-17C |
Thickness | 0.006 in |
Hardness | RC 48-62 |
Description
Precision Brand 19285 Feeler Gauge is a set of 12 high-quality feeler gauges, each measuring 1/2 in. wide and having a thickness of 0.006 in.. The high carbon steel feeler gauge has its thickness tolerance ranging from +/-0.00020 in. to +/-0.00024 in.. It comes with a length of 12 in., which can be cut down if needed. The precision feeler gauge also has a steel blade material and RC 48-62 temper, making it both durable and reliable. If you're looking for the perfect set of feeler gauges, Precision Brand 19285 Feeler Gauge is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN98-ST-16-E Revolving Handle Steel (16WG57/E)
- WIHA SoftFinish® Screwdriver Set, 12 pcs (30297)
- KLEIN TOOLS Assembled Iron Conduit Bender 3/4-Inch EMT (51604)
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- Precision Brand Feeler Gauges