Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0015x12 L, PK12
Mfr # 19145
Zoro # G3481563
original price:
$37.89
9% off
new price: $34.15
/pk 12, $2.85/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0015
- Thickness (mm) 0.038
- Blade Length (In.) 12 in
- Temper RC 48-62
Product Information
- Brand Precision Brand
- MFR # 19145
- Zoro # G3481563
- UPC # 698158191451
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0015 |
Thickness (mm) | 0.038 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00020 in |
Tolerance | +/-0.00012 in |
Markings | Inch |
Finish | Unfinished |
Non-Magnetic | No |
Blade Style | Long Blade |
Standards | FED-GGG-G-17C |
Thickness | 0.0015 in |
Blade Material | Steel |
Hardness | RC 48-62 |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0015 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00012 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Engraving Pen, 114000 Stroke/Min (CP9161)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4VN)
- PRECISION BRAND Feeler Gauge, 0.0050x12 L, PK12 (19260)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- PRECISION BRAND Feeler Gauge, 0.0180x12 L, PK12 (19555)
- PRECISION BRAND Feeler Gauge, 0.0110x12 L, PK12 (19400)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- Precision Brand Precision Measuring Tools