Shop All Feeler Gauge Sets
Precision Brand
Feeler Gage Set, 20 PC
Mfr # 77750
Zoro # G3238331
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Blade Length (In.) 5 in
- Thickness Range (In.) 0.001 to 0.031
- Material 301 Stainless Steel
- Blade Width (In.) 1/2 in
Product Information
- Brand Precision Brand
- MFR # 77750
- Zoro # G3238331
- UPC # 698158777501
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 5 in |
Blade Width (In.) | 1/2 in |
Blade Width | 1/2 in |
Blade Length | 5 in |
Dimension Type | Inch/Metric |
Description
Precision Brand's 77750 Feeler Gage Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It features both inch and metric markings. The feeler gauges range from 0.001 in to 0.031 in, with each blade measuring 5 in long and 1/2 in wide. This 20-piece set has a RC 45-55 temper that makes it ideal for use on delicate components like electrical connectors, electronic parts, engine components and more. Precision Brand's 77750 Feeler Gage Set is the high-quality tool kit engineered to meet the demands of your project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Framing Square, 12x1-1/2 in, 1/8, 1/16 Grad (CS10)
- MILWAUKEE TOOL 4-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9646)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- EAZYPOWER Spanner Insert Bit, No. 14, 5/16" (86293/B)
- PRECISION BRAND Feeler Gage Set, 13 PC (78905)
- PRECISION BRAND Feeler Gage Set, High Carbon Spring Steel, 20PC (19740)
- PRECISION BRAND Feeler Gage Set, 20 PC (19990)
- PRECISION BRAND Feeler Gage Set, 13 PC (78900)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- WESTWARD Long Blade Feeler Gauge Set, 12 pcs. (44ZE62)
- GENERAL TOOLS MFG 26 Leaf Feeler Gauge (230)
- Precision Brand Feeler Gauge Sets