Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0930x1 ID, PK10
Mfr # 24218
Zoro # G0263986
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.093 in
- Thickness Tolerance +/-0.0030 in
- Inside Dia. 1.0 in
Product Information
- Brand Precision Brand
- MFR # 24218
- Zoro # G0263986
- UPC # 698158242184
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/4 in |
Keyway Depth | 3/32 in |
Inside Diameter | 1 in |
Outside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Spacer, Inside Diameter 1 in, Outside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.0030 in, Keyway Width 1/4 in, Keyway Depth 3/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B84, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft (2EYU4)
- ZORO SELECT White UHMW Roll Stock 24" L x 12" W x 0.031" Thick (461XXXI-R-1202)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1 ID, PK10 (24217)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, PK10 (24453)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, PK10 (24446)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x3/4 ID, PK10 (24179)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x3/4 ID, PK10 (24173)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- PRECISION BRAND Arbor Shim, 0.0070x1 3/8 ID, PK10 (24268)
- Precision Brand Arbor Spacers