Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0620x1/2 ID, PK10
Mfr # 24137
Zoro # G2328602
product price: $5.49
/pk 10, $0.55/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
- Inside Dia. 0.5 in
Product Information
- Brand Precision Brand
- MFR # 24137
- Zoro # G2328602
- UPC # 698158241378
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/8 in |
Keyway Depth | 3/64 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 0.5 in, Outside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Keyway Width 1/8 in, Keyway Depth 3/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Carbon Steel Hex Bar 12L14 Cold Finish (19776)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In (22375)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x3/8 ID, PK10 (24101)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x5/8 ID, PK10 (24157)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x3/4 ID, PK10 (24176)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- Precision Brand Arbor Spacers