Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0200x3/4 ID, PK10
Mfr # 24173
Zoro # G1894347
product price: $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.0010 in
- Inside Dia. 0.75 in
Product Information
- Brand Precision Brand
- MFR # 24173
- Zoro # G1894347
- UPC # 698158241736
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/16 in |
Keyway Depth | 5/64 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.75 in |
Description
Arbor Spacer, Inside Diameter 0.75 in, Outside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.02 in, Thickness Tolerance +/-0.0010 in, Keyway Width 3/16 in, Keyway Depth 5/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17819_72_0)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2" Dia. (1YVL2)
- ZORO SELECT Music Wire, Steel alloy, 5, 0.014 In (21014)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, PK10 (24453)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x5/8 ID, PK10 (24157)
- PRECISION BRAND Arbor Shim, Stl, 0.0060x1 ID, PK10 (24207)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, PK10 (24459)
- Precision Brand Arbor Spacers