Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0100x1 ID, PK10
Mfr # 24210
Zoro # G0851182
original price:
$10.71
23% off
new price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.0008 in
- Inside Dia. 1.0 in
Product Information
- Brand Precision Brand
- MFR # 24210
- Zoro # G0851182
- UPC # 698158242108
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/4 in |
Keyway Depth | 3/32 in |
Outside Diameter | 1.5 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Spacer, Inside Diameter 1 in, Outside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.01 in, Thickness Tolerance +/-0.0008 in, Keyway Width 1/4 in, Keyway Depth 3/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Angle (9881)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- RANDALL 3/4In. X 1/8In. ANGLE (8 FT MF-638)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-113)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, PK10 (24455)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- Precision Brand Arbor Spacers