Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0020x2 ID, PK10
Mfr # 24463
Zoro # G0705467
product price: $21.49
/pk 10, $2.15/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0002 in
- Inside Dia. 2.0 in
Product Information
- Brand Precision Brand
- MFR # 24463
- Zoro # G0705467
- UPC # 698158244638
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/2 in |
Keyway Depth | 3/16 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 2.75 in |
Description
Arbor Spacer, Inside Diameter 2 in, Outside Diameter 2.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Keyway Width 1/2 in, Keyway Depth 3/16 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-PTFE-90)
- PRECISION BRAND Arbor Shim, 0.0015x1 3/8 ID, PK10 (24262)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, PK10 (24454)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1 ID, PK10 (24217)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x1 ID, PK10 (24206)
- Precision Brand Arbor Spacers