Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.1250x2ID, Pk10
Mfr # 25479
Zoro # G0299871
original price:
$36.26
4% off
new price: $34.55
/pk 10, $3.45/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Product Information
- Brand Precision Brand
- MFR # 25479
- Zoro # G0299871
- UPC # 698158254798
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 2.75 in |
Description
Arbor Shim,Steel,0.125 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Rectangle Stock 36" L x 1" W x 1/8" Thick (BULK-PS-ABS-212)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb (1362-10)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x2ID, Pk10 (25477)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x2ID, Pk10 (25475)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x2ID, Pk10 (25470)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, 0.0250x5/8 ID, Pk10 (25154)
- PRECISION BRAND Arbor Shim, 0.1250x7/8 ID, Pk10 (25199)
- PRECISION BRAND Arbor Shim, 0.0300x1/2ID, Coral, Pk10 (44727)
- Precision Brand Arbor Shims