Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.0250x1ID, Pk10
Mfr # 25214
Zoro # G2532336
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.0015 in
Product Information
- Brand Precision Brand
- MFR # 25214
- Zoro # G2532336
- UPC # 698158252145
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1 in |
Outside Diameter | 1.5 in |
Description
Arbor Shim,Steel,0.025 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.5 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (1213_6_0)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 3 ft. (CUREC00922)
- ZORO SELECT Clear Cast Acrylic Rectangle Stock 24" L x 3" W x 1/4" Thick (BULK-PS-CAC-237)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0010x1ID, Pk10 (25201)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, Pk10 (25459)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- Precision Brand Arbor Shims