Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.0050x2ID, Pk10
Mfr # 25466
Zoro # G1809123
product price: $10.45
/pk 10, $1.05/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
Product Information
- Brand Precision Brand
- MFR # 25466
- Zoro # G1809123
- UPC # 698158254668
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 2.75 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.005 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x2ID, Pk10 (25477)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x2ID, Pk10 (25470)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- PRECISION BRAND Shim Assortment, 13 PC (44840)
- PRECISION BRAND Arbor Shim, 0.0930x5/8 ID, Pk10 (25158)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- Precision Brand Arbor Shims