Shop All Shim Stock Assortments
Precision Brand
Arbor Shim Assortment, Pk150, Shim Material: Steel
Mfr # 25999
Zoro # G3062132
original price:
$134.62
28% off
new price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade Not Rated
- Thickness Range (In.) 0.020 to 0.125
- Number of Pieces 150
- Thickness Tolerance +/-0.0005 in, +/-0.00075 in, +/-0.001 in
Product Information
- Brand Precision Brand
- MFR # 25999
- Zoro # G3062132
- UPC # 698158259991
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Inside Dia. | 0.375 in, 0.500 in, 0.625 in, 0.750 in, 1 in |
Outside Dia. | 0.625 in, 0.750 in, 1 in, 1.125 in, 1.500 in |
Size | 0.375 x 0.625", 0.500 x 0.750", 0.625 x 1", 0.750 x 1.125", and 1 x 1.500" |
Outside Diameter | 0.625 in, 0.75 in, 1 in, 1.125 in, 1.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.375 in, 0.5 in, 0.625 in, 0.75 in, 1 in |
Number of Sizes | 15 |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim Assortment, System of Measurement Inch, Inside Diameter 0.375 in, 0.5 in, 0.625 in, 0.75 in, 1 in, Product Type Arbor Shim Assortment, Outside Diameter 0.625 in, 0.75 in, 1 in, 1.125 in, 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.02 in, 0.031 in, 0.125 in, Thickness Tolerance +/-0.0005 in, +/-0.00075 in, +/-0.001 in, Keyway Width Not Applicable, Keyway Depth Not Applicable, Round Shim Type Arbor Shim, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Sheet, 40A, 5'x36"x0.5", Black (BULK-RS-NHS40-302)
- RANDALL 1 1/4In. PLASTIC ANGLE (8 FT P-654)
- ONLINEMETALS 0.5" x 1" x 0.125" Aluminum Angle 6063-T52 (23424)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0050" Thickness, Pk20 (42123)
- PRECISION BRAND Shim Assortment, 19 PC (24480)
- PRECISION BRAND Shortening Shim Assortment, 26 Sizes, Pk360 (26600)
- PRECISION BRAND Die Button Shim Assortment 0.170-0.750", 18 Sizes, Pk450 (26930)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0040" Thickness, Pk20 (42122)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- Precision Brand Shim Stock Assortments