Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0930x7/8 ID, Pk10
Mfr # 25198
Zoro # G1905897
original price:
$15.53
19% off
new price: $12.45
/pk 10, $1.24/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.093 in
- Thickness Tolerance +/-0.003 in
Product Information
- Brand Precision Brand
- MFR # 25198
- Zoro # G1905897
- UPC # 698158251988
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1.375 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.093 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.063" Thick (PS-NYLB-218)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 3 Ft (1ZCY8)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 60 In (2FJP4)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- PRECISION BRAND Arbor Shim, 0.0120x3/8 ID, Pk10 (25111)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- Precision Brand Arbor Shims