Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0930x1/2 ID, Pk10
Mfr # 25138
Zoro # G2049765
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.093 in
- Thickness Tolerance +/-0.003 in
Product Information
- Brand Precision Brand
- MFR # 25138
- Zoro # G2049765
- UPC # 698158251384
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.5 in |
Outside Diameter | 0.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.093 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (BULK-RS-E60MIL-8)
- ZORO SELECT Buna-N Square Cord, 5/16" CS, 5' L, 70A (ZUSA-RC-1097)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- PRECISION BRAND Arbor Shim, 0.0310x1/2 ID, Pk10 (25135)
- PRECISION BRAND Arbor Shim, 0.1250x1/2 ID, Pk10 (25139)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, Pk10 (25455)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- Precision Brand Arbor Shims