Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0620x1 1/8 ID, Pk10
Mfr # 25237
Zoro # G0287865
product price: $9.65
/pk 10, $0.97/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
Product Information
- Brand Precision Brand
- MFR # 25237
- Zoro # G0287865
- UPC # 698158252374
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.125 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.625 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.625 in |
Description
Arbor Shim,Steel,0.062 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18006_48_0)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-72)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B2)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/8 ID, Pk10 (25232)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/8 ID, Pk10 (25239)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, Pk10 (25279)
- HHIP NMTB #40 Taper To Jacobs JT33 Arbor (3900-1774)
- Precision Brand Arbor Shims