Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0620x1 1/4 ID, PK10
Mfr # 24257
Zoro # G2788965
original price:
$15.89
14% off
new price: $13.65
/pk 10, $1.37/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +/-0.0025 in
- Rockwell Hardness B90
- Keyway Width 5/16 in
- Tensile Strength (PSI) 80,000 psi
- Shim Material Steel
Product Information
- Brand Precision Brand
- MFR # 24257
- Zoro # G2788965
- UPC # 698158242573
- Country of Origin United States
- Category Arbor Shims
Dimensions
Keyway Width | 5/16 in |
Inside Dia. | 1.25 in |
Keyway Depth | 1/8 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Dia. | 1.75 in |
Outside Diameter | 1.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.25 in |
Description
Arbor Spacer, Inside Diameter 1.25 in, Outside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 6 Ft (61F.75X1.25-72)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.472" Thick (1UNN9)
- K&S PRECISION METALS BRAS TUBE ROUND 12X3/16in. (8207)
- ONLINEMETALS 4" x 4" x 0.25" Stainless Angle 304/304L (30)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- JACOBS AO405 Arbor 4MT/5JT (7323DN)
- Precision Brand Arbor Shims