Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0470x7/8 ID, Pk10
Mfr # 25196
Zoro # G0360367
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.047 in
- Thickness Tolerance +/-0.002 in
Product Information
- Brand Precision Brand
- MFR # 25196
- Zoro # G0360367
- UPC # 698158251964
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1.375 in |
Description
Arbor Shim,Steel,0.047 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x1 3/4 ID, Pk10 (25301)
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (HR/1-72)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 1 Ft L (2EXG3)
- PRECISION BRAND Arbor Shim, 0.1250x7/8 ID, Pk10 (25199)
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- Precision Brand Arbor Shims