Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0470x3/8 ID, Pk10
Mfr # 25116
Zoro # G1289461
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.047 in
- Thickness Tolerance +/-0.002 in
Product Information
- Brand Precision Brand
- MFR # 25116
- Zoro # G1289461
- UPC # 698158251162
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.625 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 0.625 in |
Inside Diameter | 0.375 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.047 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black (ZUSANSR-335)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-NAT40-59)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 24" L, 12" W (G2 TI0.035x12x241)
- PRECISION BRAND Arbor Shim, 0.0250x3/8 ID, Pk10 (25114)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- PRECISION BRAND Arbor Shim, 0.1250x3/8 ID, Pk10 (25119)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x2ID, Pk10 (25466)
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x2ID, Pk10 (25479)
- Precision Brand Arbor Shims