Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0310x5/8 ID, Pk10
Mfr # 25155
Zoro # G1866234
original price:
$9.19
30% off
new price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.0 in
- Shim Temper Full Hard
- Outside Dia. Tolerance +/-0.002 in
- Thickness (In.) 0.0310"
- Inside Dia. 0.625 in
Product Information
- Brand Precision Brand
- MFR # 25155
- Zoro # G1866234
- UPC # 698158251551
- Country of Origin United States
- Category Arbor Shims
Dimensions
Outside Dia. | 1.0 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Dia. | 0.625 in |
Inside Dia. Tolerance | +0.011 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1 in |
Inside Diameter | 0.625 in |
Description
Arbor Shim,Steel,0.031 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1-1/2" Dia. (69629104)
- ONLINEMETALS 05 OD x 0095 Wall x 031 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7759)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSASSR-B-110)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 3/8 in Dia. (40r1.375-6)
- PRECISION BRAND Arbor Shim, 0.0150x5/8 ID, Pk10 (25152)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- PRECISION BRAND Arbor Shim, 0.0080x5/8 ID, Pk10 (25149)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0010x1ID, Pk10 (25201)
- PRECISION BRAND Arbor Shim, 0.0050x2 ID, Blue, Pk10 (44860)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- Precision Brand Arbor Shims