Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0310x3/4 ID, Pk10
Mfr # 25175
Zoro # G0719923
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0015 in
Product Information
- Brand Precision Brand
- MFR # 25175
- Zoro # G0719923
- UPC # 698158251759
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.031 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878876)
- PRECISION BRAND Arbor Shim, 0.0620x3/4 ID, Pk10 (25177)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- PRECISION BRAND Arbor Shim, 0.0200x3/4 ID, Pk10 (25173)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- PRECISION BRAND Arbor Shim, 0.0310x1/2 ID, Pk10 (25135)
- PRECISION BRAND Shim Assortment, 13 PC, Grade: Not Rated (44812)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, Pk10 (25455)
- Precision Brand Arbor Shims