Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0310x1/2 ID, Pk10
Mfr # 25135
Zoro # G0757863
original price:
$5.72
18% off
new price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0015 in
Product Information
- Brand Precision Brand
- MFR # 25135
- Zoro # G0757863
- UPC # 698158251353
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.5 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.031 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-331)
- K & S PRECISION METALS 029x38x36 BRS Tube (9213)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 36" Width x 36" Length - Black (20-107)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- PRECISION BRAND Arbor Shim, 0.1250x1/2 ID, Pk10 (25139)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- PRECISION BRAND Arbor Shim, 0.0470x3/8 ID, Pk10 (25116)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x2ID, Pk10 (25477)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/4 ID, Pk10 (25247)
- Precision Brand Arbor Shims