Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0310x1 3/8 ID, Pk10
Mfr # 25275
Zoro # G3063496
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.375 in
- Meets/Exceeds AISI 1008-1010
- Thickness Tolerance +/-0.0015 in
- Shim Temper Full Hard
- Thickness (In.) 0.0310"
Product Information
- Brand Precision Brand
- MFR # 25275
- Zoro # G3063496
- UPC # 698158252756
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.875 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.375 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.875 in |
Description
Arbor Shim,Steel,0.031 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/4 in Thick, Black (ZUSA-XPE-89)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- ZORO SELECT Slotted Shim 4 x 4" x 0.010", Pk20 (36D749)
- PRECISION BRAND Arbor Shim, 0.0080x1 3/8 ID, Pk10 (25269)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, Pk10 (25277)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, Pk10 (25279)
- PRECISION BRAND Arbor Shim, 0.1250x3/8 ID, Pk10 (25119)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- PRECISION BRAND Arbor Shim, 0.0050x2 ID, Blue, Pk10 (44860)
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- Precision Brand Arbor Shims