Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x7/8 ID, Pk10
Mfr # 25194
Zoro # G0651043
original price:
$11.29
27% off
new price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.0015 in
Product Information
- Brand Precision Brand
- MFR # 25194
- Zoro # G0651043
- UPC # 698158251940
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.375 in |
Inside Diameter | 0.875 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.025 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 50A (BULK-RS-N50-248)
- ZORO SELECT HS Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-NHS60-168)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMWB-119)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-UHMW-24)
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- JACOBS AO504 Arbor 5MT/4JT (7328DN)
- Precision Brand Arbor Shims