Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x2 ID, White, Pk10
Mfr # 44866
Zoro # G0861831
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.00125 in
Product Information
- Brand Precision Brand
- MFR # 44866
- Zoro # G0861831
- UPC # 698158448661
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Outside Diameter | 2.75 in |
Description
Arbor Shim,PVC,0.025 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.025 in, Thickness Tolerance +/-0.00125 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color White, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 1 ft. (CUREC00275)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-8)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- PRECISION BRAND Arbor Shim, 0.0250x3/8 ID, Pk10 (25114)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- PRECISION BRAND Arbor Shim, 0.1250x3/8 ID, Pk10 (25119)
- Precision Brand Arbor Shims