Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x1/2 ID, Pk10
Mfr # 25134
Zoro # G2995501
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Dia. Tolerance +0.011 in
- Thickness Tolerance +/-0.0015 in
- Rockwell Hardness B90
- Shim Temper Full Hard
Product Information
- Brand Precision Brand
- MFR # 25134
- Zoro # G2995501
- UPC # 698158251346
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. Tolerance | +0.011 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Dia. | 0.75 in |
Inside Dia. | 0.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.5 in |
Description
Arbor Shim,Steel,0.025 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT Precision Ball, 302SS, 3/32 In, Pk100 (4RJK3)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 25 Ft (ZUSA-RC-744)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In, Width: 6" (16785)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, Pk10 (44838)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- TAPMATIC Straight shank 1/2" to 1/2"-20 Threaded Arbor (25050)
- Precision Brand Arbor Shims