Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x1 1/8 ID, Pk10
Mfr # 25234
Zoro # G0795191
original price:
$8.09
7% off
new price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.0015 in
Product Information
- Brand Precision Brand
- MFR # 25234
- Zoro # G0795191
- UPC # 698158252343
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.125 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.625 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1.125 in |
Outside Diameter | 1.625 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.025 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 12 in Overall L (12954_12_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ZORO SELECT Bronze Hollowbar 863 (15736_13_0)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Thx18 In W, 50 Ft (4UGJ2)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x2ID, Pk10 (25479)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x2ID, Pk10 (25466)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- Precision Brand Arbor Shims