Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0200x1 1/2 ID, PK10
Mfr # 24453
Zoro # G2091652
original price:
$12.15
7% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.0010 in
- Inside Dia. 1.5 in
Product Information
- Brand Precision Brand
- MFR # 24453
- Zoro # G2091652
- UPC # 698158244539
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/8 in |
Keyway Depth | 5/32 in |
Outside Diameter | 2.125 in |
Inside Diameter | 1.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 1.5 in, Outside Diameter 2.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.02 in, Thickness Tolerance +/-0.0010 in, Keyway Width 3/8 in, Keyway Depth 5/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 22, 0.049 In (21049)
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 7/16 in W (22540_48_0)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 3/8 in Dia. (BULK-PR-AC-174)
- ZORO SELECT Music Wire, Spring Steel, .094 In, PK10 (506)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, PK10 (24456)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x3/4 ID, PK10 (24176)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1 ID, PK10 (24217)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x3/4 ID, PK10 (24179)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- Precision Brand Arbor Spacers