Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0150x5/8 ID, Pk10
Mfr # 25152
Zoro # G0457721
product price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
Product Information
- Brand Precision Brand
- MFR # 25152
- Zoro # G0457721
- UPC # 698158251520
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.625 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.0 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.625 in |
Outside Diameter | 1 in |
Description
Arbor Shim,Steel,0.015 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.015 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- K&S PRECISION METALS Brass Strips .032 X 1/2 X 36", PK5 (9721)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A (BULK-RS-NAT40-340)
- PRECISION BRAND Arbor Shim, 0.0010x5/8 ID, Pk10 (25141)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x2ID, Pk10 (25470)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, 0.0620x5/8 ID, Pk10 (25157)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, Pk10 (25456)
- Precision Brand Arbor Shims