Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0100x5/8 ID, Pk10
Mfr # 25150
Zoro # G3429763
original price:
$6.19
9% off
new price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.00075 in
Product Information
- Brand Precision Brand
- MFR # 25150
- Zoro # G3429763
- UPC # 698158251506
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.625 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.0 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.625 in |
Outside Diameter | 1 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.01 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.01 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Plate Stock, SS, 3/4 in., 0.012" Thickness (87153)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- PROFESSIONAL PLASTICS Clear Melinex ST506 Film Strip, 0.005 X 50.000 Inch X 50 FT [Each] (SMELINEXST506.005X50.000X50FT)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- PRECISION BRAND Arbor Shim, 0.0010x5/8 ID, Pk10 (25141)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- HHIP MT5 To JT3 Drill Chuck Arbor (3700-0123)
- Precision Brand Arbor Shims