Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0050x2 ID, Blue, Pk10
Mfr # 44860
Zoro # G1963841
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Polyester
- Grade Not Rated
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
Product Information
- Brand Precision Brand
- MFR # 44860
- Zoro # G1963841
- UPC # 698158448609
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 2.75 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Description
Arbor Shim,Polyester,0.005 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.005 in, Thickness Tolerance +/-0.00025 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Color Blue, Temper Not Rated, Material Quality Standards MS LP-377, Tensile Strength 30,000 psi, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/16 in Dia. (BULK-PR-PTFE-60)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft (2EZV3)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44560)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (44790)
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (25266)
- PRECISION BRAND Arbor Shim, 0.0150x3/8 ID, Pk10 (25112)
- PRECISION BRAND Arbor Shim, 0.0930x7/8 ID, Pk10 (25198)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- G.L. HUYETT Shim, 2.500" x 1.625" x .010", Full Hard (SHIM-1625-010)
- Precision Brand Arbor Shims