Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0050x1 1/2 ID, Pk10
Mfr # 25446
Zoro # G2569332
original price:
$8.99
9% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
Product Information
- Brand Precision Brand
- MFR # 25446
- Zoro # G2569332
- UPC # 698158254460
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 2.125 in |
Description
Arbor Shim,Steel,0.005 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Roll, SBR, 1/2 in. Thick, 5 ft., 70A (BULK-RS-SBR75-61)
- ZORO SELECT Oil Hard Drill Rod, O1, M, 0.295 In (O1DM6)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, Pk10 (25459)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, Pk10 (25450)
- PRECISION BRAND Arbor Shim, 0.0930x3/4 ID, Pk10 (25178)
- PRECISION BRAND Arbor Shim, 0.0310x1/2 ID, Pk10 (25135)
- Precision Brand Arbor Shims