Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0050x1 1/2 ID, PK10
Mfr # 24446
Zoro # G1974341
original price:
$11.43
11% off
new price: $10.15
/pk 10, $1.02/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Inside Dia. 1.5 in
Product Information
- Brand Precision Brand
- MFR # 24446
- Zoro # G1974341
- UPC # 698158244461
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/8 in |
Keyway Depth | 5/32 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 2.125 in |
Description
Arbor Spacer, Inside Diameter 1.5 in, Outside Diameter 2.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Keyway Width 3/8 in, Keyway Depth 5/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-82)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/2 ID, PK10 (24453)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, PK10 (24455)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/2 ID, PK10 (24452)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, PK10 (24454)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, PK10 (24459)
- Precision Brand Arbor Spacers