Shop All Finishing Nails
Prebena
18 Gauge Straight Finish Brad Nail - 1in Length - Galvanized Steel - Pkg of 50000
Mfr # J25CNK-S18
Zoro # G608491740
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prebena
- MFR # J25CNK-S18
- Zoro # G608491740
- UPC # 654547002470
- Country of Origin United States
- Category Finishing Nails
Description
16 gauge straight finish nail - 1-3/4 length - galvanized steel - pkg of 50000 straight finish nails are typically smaller than other nails, and provide a clean, discreet apperance. features: 16 gauge length: 1-3/4 type: straight finish packaging : 10 boxes of 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 100 PK (M6020CSP)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- ZORO SELECT M6-1.00 x 12.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060160-025P1)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01010.037.0200)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- MIDWEST FASTENER 2" Brass Plated Steel Flat Head Nails 10PK (69751)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- MAZE NAILS Maze 2 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT200112)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- Prebena Finishing Nails