Shop All Exterior Paints
This Product is Discontinued
Pratt & Lambert
Exterior Paint, Semi-gloss, Latex Base, 1 gal (Discontinued)
Mfr # Z49W00850-16
Zoro # G4582098
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Whites
- Finish Semi-gloss
- Size 1 gal
- Paint Sub-Brand Economy Line
Product Information
- Brand Pratt & Lambert
- MFR # Z49W00850-16
- Zoro # G4582098
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Drywall;Wood;Plaster;Masonry;Concrete;Metal |
Paint Color Family | Whites |
Finish | Semi-gloss |
Paint Sub-Brand | Economy Line |
Paint Base Type | Latex |
Color | White |
Coverage | 400 sq ft/gal |
VOC Content | Less than 50g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Min. Application Temp. | 50 Degrees F |
Paint Cleanup | Soap and Water |
Application Method | Brush, Roll, Spray |
Features | Easy Application, Good Durability, Resists Mildew, Very Washable |
Description
Exterior Paint, For Use On Surface Material Asbestos, Brick, Concrete, Metal, Plastic, Stucco, Wood, Paint Base Type Latex, Paint Color Family Whites, White, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Economy Line, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Easy Application, Good Durability, Resists Mildew, Very Washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.