Shop All Arts & Crafts
Prang
Washable Paint, Turquoise Blue, 16 oz Dispenser-Cap Bottle
Mfr # X10712
Zoro # G301955891
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Turquoise Blue
- Capacity 16 oz
- Standards ACMI AP Non-Toxic Certified
- Application Method Brush; Sponge
- Features Dispenser-Cap Bottle
Product Information
- Brand Prang
- MFR # X10712
- Zoro # G301955891
- UPC # 72067107121
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Turquoise Blue |
Capacity | 16 oz |
Standards | ACMI AP Non-Toxic Certified |
Application Method | Brush; Sponge |
Features | Dispenser-Cap Bottle |
Application | Interior |
Weight | 1.2 lbs |
Recommended Level of Ventilation | None |
Number of Colors | 1 |
Diluent/Solvent Ingredient(s) | Water |
Intended Application Environment | Interior |
Paint Sub-Category | Poster Tempera |
Packaging Type | Dispenser-Cap Bottle |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Description
Non-settling brilliant colors require no shaking and have a bright lay down. Perfect for small children, daycare centers or any classroom setting. Kid-pleasing colors wash easily from skin and most surfaces, including clothing! No stirring or shaking, paint is ready-to-use. Dries to satiny finish that won’t rub off on hands or clothing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3725)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Violet PK (DIXX8006)
- PRANG Crayon, Reg Size, Ast, PK16 (00100)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- PRANG Washable Art Markers, Master Pack, Conical Tip, 8 Colors, PK96 (X80614)
- PRANG Paint, Tempera, Ready to Use, Prang, Oe (22802)
- PRANG Prang® Art Markers, Washable, PK48 (X80848)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- Prang