Shop All Arts & Crafts
Prang
Ready-to-Use Tempera Paint, Yellow, 16 oz Dispenser-Cap Bottle
Mfr # 21603S
Zoro # G202690600
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Features Dispenser-Cap Bottle
- Application Interior
- Standards ACMI AP Non-Toxic Certified
- Capacity 16 oz
Product Information
- Brand Prang
- MFR # 21603S
- Zoro # G202690600
- UPC # 72067216038
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Paints |
Color | Yellow |
Features | Dispenser-Cap Bottle |
Application | Interior |
Standards | ACMI AP Non-Toxic Certified |
Capacity | 16 oz |
Application Method | Brush; Sponge |
Finish | Matte |
Weight | 1.162 lbs |
Number of Colors | 1 |
Diluent/Solvent Ingredient(s) | Water |
Packaging Type | Dispenser-Cap Bottle |
Paint Sub-Category | Poster Tempera |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Recommended Level of Ventilation | None |
Finish/Sheen | Matte |
Intended Application Environment | Interior |
Description
Easy-to-use paint provides a smooth texture that blends easily. Non-settling formula is ready to pour without stirring to help eliminate messes. It is a great choice for classroom use and safe for young artists.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- PRANG Washable Art Markers, Bullet Tip, Classic Colors, PK24 (DIX80680)
- PRANG Prang® Washable Glue Stick, .28 oz, PK24 (DIX15083)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- PRANG Construction Paper, Brown, 12in. x 18in. Sheets, 250PK (P6707)
- PRANG READY-TO-USE TEMPERA PAINT, PEACH, 16 OZ DISPENSER-CAP BOTTLE (X21634)
- PRANG Paint, Tempera, Ready to Use, Prang, Blue (21605)
- SCENIC SAND 5 lbs Activa Bag of Green Colored Sand (SC81450)
- Prang