Shop All Arts & Crafts
Prang
Professional Watercolors, 8-Color Half Pan Set with Brush, 3PK
Mfr # 08000
Zoro # G004838408
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paint, Plastic
- Includes 3 watercolor sets (8 colors, tray and brush per set)
Product Information
- Brand Prang
- MFR # 08000
- Zoro # G004838408
- UPC # 194629101580
- Country of Origin Mexico
- Category Arts & Crafts
Details
Color | Assorted |
Material | Paint, Plastic |
Includes | 3 watercolor sets (8 colors, tray and brush per set) |
Description
Prang watercolor half pan set are semi-moist watercolors with intense wax free pigments. You will experience a smooth laydown of brilliant colors with limitless textures. The easy snap-in refill pans help you match your preferred colors more economically. Each watercolor set includes 8 brilliant colors and a strong white case with built-in mixing areas along with a top quality paintbrush. AP certified non-toxic. Sold as a pack of 3 sets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, POSTED, 1-5/8" x 1/2", Red (1047)
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- PRANG Crayon, Reg Size, Ast, PK16 (00100)
- PRANG Watercolors, Half Pans, 8 Colors, Assorted PK (DIX08000)
- PRANG Semi-Moist Watercolors, 8 Assorted Colors, PK36 (80519)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- PRANG Prang® Washable Glue Stick, .28 oz, PK24 (DIX15083)
- PRANG Tempera Paint Set, Assorted Colors, 16 oz Bottles, Set of 12 (21696)
- PERLER Bead Fun Fused Bead Activity Kit + Storage Trays, 8006 Pieces (80-54182)
- Prang